
Timken Co.
114160
Series 114000 Single Cup; 16" OD x 2 1/4" Wide; 1/4" Maximum Housing Fillet Radius; Standard Tolerance
Item #101186006


- Series 114000 Single Cup
- 16" OD x 2 1/4" Wide
- 1/4" Maximum Housing Fillet Radius
- Standard Tolerance
Tolerance | Standard |
Cup Type | Single Cup |
Material | Steel |
Radial Rating | 60695.7 lbf |
I.D. | N/A |
Origin | Cups |
Cup Width | 2 1/4 in |
O.D. | 16 in |
Bearing Type | Single Cup |
Series | 114000 |
Enclosure | N/A |
K Factor | 0.7323549 |
O.D. Type | Straight |
Cone Width | N/A |
Housing Fillet Radius [Max] | 0.25 in |
Weight | 33.973 LB |
EAN or UPC | 53893474076 |
