
Timken Co.
11315
Series 11000 Single Cup; 3.150" OD x 9/16" Wide; 0.060" Maximum Housing Fillet Radius; Standard Tolerance
Item #100721304


- Series 11000 Single Cup
- 3.150" OD x 9/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
Origin | Cups |
Cup Width | 9/16 in |
I.D. | N/A |
Series | 11000 |
Tolerance | Standard |
Enclosure | N/A |
Material | Steel |
Bearing Type | Single Cup |
Radial Rating | 2595.8 lbf |
O.D. | 3.15 in |
Housing Fillet Radius [Max] | 0.06 in |
O.D. Type | Straight |
K Factor | 1.19845 |
Cup Type | Single Cup |
Cone Width | N/A |
Weight | 0.41 LB |
EAN or UPC | 53893172705 |
