
Timken Co.
11163
11000 Series Single Cone; 1 5/8" Straight Bore; 0.6840" Wide; 0.030" Maximum Shaft Fillet Radius; Standard Tolerance
Item #101185998


- 11000 Series Single Cone
- 1 5/8" Straight Bore
- 0.6840" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
Bore Type | Round Bore |
Bearing Type | Single Cone |
Shaft Fillet Radius [Max] | 0.030 in |
Cup Width | N/A |
K Factor | 1.19845 |
Material | Steel |
Radial Rating | 2595.8 lbf |
I.D. | 1 5/8 in |
Origin | Cones |
Series | 11000 |
Enclosure | Open |
Tolerance | Standard |
Cone Type | Single Cone |
Cone Width | 0.684 in |
O.D. | N/A |
Weight | 0.455 LB |
EAN or UPC | 53893172392 |
