Timken Co.
09070-3
09000 Series Single Cone; 0.6950" Straight Bore; 0.8480" Wide; Precision Grade
Item #101185975
- 09000 Series Single Cone
- 0.6950" Straight Bore
- 0.8480" Wide
- Precision Grade
| Bearing Type | Single Cone |
| Tolerance | Precision |
| Bore Type | Round Bore |
| O.D. | N/A |
| Series | 09000 |
| Enclosure | Open |
| Material | Steel |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | N/A |
| I.D. | 0.695 in |
| Cone Width | 0.848 in |
| Origin | Cones |
| Cup Width | N/A |
| Weight | 0.276 LB |
| EAN or UPC | 53893169248 |
