Timken Co.
07205
Series 07000 Single Cup; 2.047" OD x 1/2" Wide; 0.080" Maximum Housing Fillet Radius; Standard Tolerance
Item #101185945
- Series 07000 Single Cup
- 2.047" OD x 1/2" Wide
- 0.080" Maximum Housing Fillet Radius
- Standard Tolerance
| Cone Width | N/A |
| Origin | Cups |
| Tolerance | Standard |
| Bearing Type | Single Cup |
| Radial Rating | 1570.8 lbf |
| O.D. | 2.047 in |
| I.D. | N/A |
| O.D. Type | Straight |
| Cup Width | 0.5 in |
| Enclosure | N/A |
| Housing Fillet Radius [Max] | 0.08 in |
| Material | Steel |
| K Factor | 1.453261 |
| Cup Type | Single Cup |
| Series | 07000 |
| Weight | 0.148 LB |
| EAN or UPC | 53893167510 |
