
Timken Co.
05186
Series 05000 Single Cup; 1.850" OD x 0.4724" Wide; 0.060" Maximum Housing Fillet Radius; Standard Tolerance
Item #101185899


- Series 05000 Single Cup
- 1.850" OD x 0.4724" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
Cup Type | Single Cup |
Origin | Cups |
I.D. | N/A |
Cup Width | 0.4724 in |
K Factor | 1.636642 |
O.D. | 1.85 in |
Enclosure | N/A |
Bearing Type | Single Cup |
Tolerance | Standard |
Radial Rating | 1442.3 lbf |
Series | 05000 |
Cone Width | N/A |
Housing Fillet Radius [Max] | 0.06 in |
Material | Steel |
O.D. Type | Straight |
Weight | 0.133 LB |
EAN or UPC | 53893164410 |
