
Timken Co.
05185S
Series 05000 Single Cup; 1.850" OD x 7/16" Wide; 0.060" Maximum Housing Fillet Radius; Standard Tolerance
Item #101185898


- Series 05000 Single Cup
- 1.850" OD x 7/16" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
Radial Rating | 1442.3 lbf |
Material | Steel |
I.D. | N/A |
Origin | Cups |
Series | 05000 |
Cone Width | N/A |
Enclosure | N/A |
O.D. Type | Straight |
O.D. | 1.85 in |
Housing Fillet Radius [Max] | 0.06 in |
Cup Type | Single Cup |
Tolerance | Standard |
Bearing Type | Single Cup |
Cup Width | 0.4375 in |
K Factor | 1.637 |
Weight | 0.122 LB |
EAN or UPC | 53893164380 |
