
Timken Co.
05066
05000 Series Single Cone; 0.6690" Straight Bore; 0.5660" Wide; 0.060" Maximum Shaft Fillet Radius; Standard Tolerance
Item #100721269


- 05000 Series Single Cone
- 0.6690" Straight Bore
- 0.5660" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
Series | 05000 |
Cup Width | N/A |
Bore Type | Round Bore |
K Factor | 1.636642 |
Material | Steel |
Radial Rating | 1442.3 lbf |
Tolerance | Standard |
Shaft Fillet Radius [Max] | 0.060 in |
Bearing Type | Single Cone |
Cone Type | Single Cone |
I.D. | 0.669 in |
Cone Width | 0.566 in |
O.D. | N/A |
Origin | Cones |
Enclosure | Open |
Weight | 0.188 LB |
EAN or UPC | 53893162652 |
