- Self-Centering Style
- SLD 1350 Type
- 140 mm Inside Diameter
- 190 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
| Hub Bore Tolerance | 0.0028 in |
| O.D. | 190 mm |
| Pressure on the Hub | 20595 psi |
| Collar Width | 54 mm |
| Screw Material | Steel |
| Contact Length | 34 mm |
| No. of Screws | 9 |
| Torque | 136 in lb |
| Shaft Tolerance | -0.0025 in |
| Screw Style | Socket Head Cap Screw |
| I.D. | 140 mm |
| Locking Type | Internal Locking |
| Transmitted Axial Force | 73654 lb/ft |
| Transmitted Torque (Max) | 16915 lb/ft |
| Material | Silver/Metallic |
| Screw Tightening Torque | 136 lb/ft |
| Thickness | 2.126 in |
| Pressure on the Shaft | 21031 psi |
| Set Screw Size | M14 |
| Mountable Thickness | 1.339 in |
| Total Width @ Relaxed State | 68 mm |
| Inch/Metric | Metric |
| Style | Self-Centering |
| Type | SLD 1350 |
| Weight | 9.921 LB |
| EAN or UPC | 697904983081 |

