- Self-Centering Style
- SLD 1350 Type
- 130 mm Inside Diameter
- 180 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Thickness | 2.047 in |
| Style | Self-Centering |
| Locking Type | Internal Locking |
| Pressure on the Hub | 21176 psi |
| Hub Bore Tolerance | 0.0025 in |
| Screw Tightening Torque | 85 lb/ft |
| Screw Material | Steel |
| Transmitted Torque (Max) | 15386 lb/ft |
| Inch/Metric | Metric |
| Set Screw Size | M12 |
| Torque | 136 in lb |
| Contact Length | 34 mm |
| Screw Style | Socket Head Cap Screw |
| Shaft Tolerance | -0.0025 in |
| Collar Width | 52 mm |
| Material | Silver/Metallic |
| Type | SLD 1350 |
| I.D. | 130 mm |
| Transmitted Axial Force | 72150 lb/ft |
| Total Width @ Relaxed State | 64.01 mm |
| Mountable Thickness | 1.339 in |
| O.D. | 180 mm |
| No. of Screws | 12 |
| Pressure on the Shaft | 23206 psi |
| Weight | 7.055 LB |
| EAN or UPC | 697904983074 |

