- Self-Centering Style
- SLD 1350 Type
- 120 mm Inside Diameter
- 165 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Thickness | 1.732 in |
| No. of Screws | 9 |
| Pressure on the Shaft | 22626 psi |
| Torque | 85 in lb |
| Transmitted Axial Force | 54115 lb/ft |
| Screw Tightening Torque | 85 lb/ft |
| Screw Style | Socket Head Cap Screw |
| Mountable Thickness | 1.024 in |
| Material | Silver/Metallic |
| I.D. | 120 mm |
| Total Width @ Relaxed State | 56.01 mm |
| Hub Bore Tolerance | 0.0025 in |
| Locking Type | Internal Locking |
| Transmitted Torque (Max) | 10652 lb/ft |
| Inch/Metric | Metric |
| Style | Self-Centering |
| Pressure on the Hub | 22771 psi |
| O.D. | 165 mm |
| Screw Material | Steel |
| Shaft Tolerance | -0.0021 in |
| Type | SLD 1350 |
| Collar Width | 44 mm |
| Set Screw Size | M12 |
| Contact Length | 26 mm |
| Weight | 6.614 LB |
| EAN or UPC | 697904983067 |

