- NB8B Universal Joint 5/8 x 5/8 3/16x3/32 KW W/SS BE
features
- Yoke shape results in exceptionally high strength, yet allows full, free movement of the joint
- Accommodates high horsepower capacity at high speeds
- High quality, prelubricated, and sealed needle bearings
- Maximum speed of 6,000 rpm
- Maximum operating angle of 25°
| Torque | 2500 in lb |
| Length Through Bore | 1.06 in |
| Material | Aisi 1144 Steel, 1144 Steel |
| Bore Type | Finished Bore |
| RPM [Max] | 6000 rpm |
| Torque Rating | 2500 in lb |
| Overall Length | 3.75 in |
| Set Screw Location | Over the Key |
| Coupling Type | Universal Joints - NB Type |
| Keyway Size | 3/16 x 3/32 |
| Nominal Size | 0.62 in |
| Set Screw | Yes |
| Coupling Size | NB8B |
| Outside Dia. | 1.25 in |
| Color | Metallic |
| Insert Style | Bored |
| Max. Operating Angle | 25 ° |
| Weight | 0.898 LB |
| EAN or UPC | 685144497390 |

