- L050 Coupling Size
- 10 mm Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 15.75 mm Length Through Bore
description
- This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.
features
- Lovejoy industry standard hub design
- Hubs available in sintered iron, aluminum, and stainless steel
- Four elastomeric inserts available: rubber (NBR), urethane, Hytrel, and bronze
- Accommodates bore sizes up to 2 1/8"
includes
- One setscrew
| Inch/Metric | Metric |
| Depth | 1.1 in |
| Insert Style | Jaw Type |
| Hub Dia. | 1.08 in |
| Lock Type | Setscrew |
| Bore Type | Finished Bore and Keyway |
| Color | Metallic |
| Coupling Size | L050 |
| Set Screw Size | 1/4-20 |
| Approximate Bore | 27.94 mm |
| Torque | 26.3 in lb |
| Bore Dia. [Max] | 16.0000 mm |
| RPM [Max] | 18000 rpm |
| Bore Dia. [Min] | 6.0000 mm |
| Outside Dia. | 27.43 mm |
| Length Through Bore | 15.75 mm |
| Overall Length | 43.43 mm |
| Material | Sintered Iron |
| Keyway Size | 3 x 1.4 |
| Coupling Type | Jaw |
| Weight | 0.121 LB |
| EAN or UPC | 685144414502 |

