- Size 050 L Type Coupling Hub
- 1/2 in Bore
- 1/8 X 1/16 Keyway
description
- This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.
features
- Provides standard shaft-to-shaft connection for general industrial-duty applications
- Sintered iron
includes
- One setscrew
| Outside Dia. | 1.08 in |
| Color | Metallic |
| Lock Type | Setscrew |
| Length Through Bore | 0.32 in |
| Coupling Type | Jaw |
| Material | Sintered Iron |
| Hub Dia. | 1.08 in |
| Coupling Size | 050, L050 |
| Keyway Size | 1/8 x 1/16 |
| RPM [Max] | 18000 rpm |
| Torque | 26.3 in lb |
| Weight | 0.065 LB |
| EAN or UPC | 685144416100 |

