- Unbored
- 2 1/8" Bore
- H3067 Coupling Size
| Material | Ductile Iron |
| Color | Gray/Metallic |
| Bore Type | Rough Stock Bore |
| Nominal Size | 2 1/8 in |
| Coupling Size | H3067 |
| Overall Length | 11.62 in |
| Coupling Type | Unbored |
| Outside Dia. | 10 in |
| Torque | 33396 in lb |
| Weight | 162.0 LB |
| EAN or UPC | 685144260741 |

