
- Size CJ65/75 Curved Jaw Coupling Hub
- 2 1/8 in Bore
- 1/2 X 1/4 Keyway
applications
- Pumps
- Gearboxes
- Compressors
- Blowers
- Mixers
- Conveyors
- Generator sets
features
- No lubrication required
- No metal to metal contact
- Still performs if elastomer fails
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
- Torsionally softer jaw design
- 1.5° angular misalignment capability
Torque | 5530 in lb |
Material | Cast Iron |
Keyway Size | 1/2 x 1/4 |
RPM [Max] | 4250 rpm |
Coupling Type | Curved Jaw Coupling Hubs |
Outside Dia. | 5.31 in |
Hub Dia. | 4.53 in |
Insert Style | Bored |
Overall Length | 7.28 in |
Coupling Size | CJ65/75, 65 |
Length Through Bore | 2.95 in |
Lock Type | Setscrew |
Color | Gray |
Weight | 12.14 LB |
EAN or UPC | 685144641380 |
