- Insert for Size 65/75 Jaw Coupling
- Urethane
- White
- 92 Durometer
applications
- Conveyors
- Generator sets
- Pumps
- Blowers
- Gearboxes
- Compressors
- Mixers
features
- No lubrication required
- No metal to metal contact
- Easy installation
- Resists oil, dirt, sand, moisture, and grease
| Torque Rating [Max] | 7523 in lb |
| Color | Yellow, White |
| Outside Dia. | 135 mm |
| Temperature Range [Max] | 212 °F |
| Insert Style | Open Center |
| Temperature Range [Min] | -40 °F |
| RPM [Max] | 4250 rpm |
| Torque | 625 N-m |
| No. of Legs | 8 |
| Hardness | 92 Shore |
| Material | Polyurethane, Urethane Spider |
| Coupling Type | Jaw |
| HP @ RPM | 107.41 hp @ 1800 rpm |
| Coupling Size | 65/75, 65 |
| Weight | 0.55 LB |
| EAN or UPC | 685144614544 |

