- 2 1/2 Coupling Size
- 2.125 in Bore Diameter
- 5.13 in Length Through Bore
features
- Lightweight, compact and simple design without compromising torque-carrying capacity
- Gear teeth are precision-cut 20° pressure angle with minimum backlash
- Smaller for even distribution of load, greater capacity and longer life
| Torque Rating [Max] | 30240 in lb |
| RPM [Max] | 3750 rpm |
| Hub Dia. | 3 15/16 in |
| Material | AISI 1045 |
| HP @ RPM | 48 hp @ 100 rpm |
| Nominal Size | 2 1/8 in |
| Bore Dia. [Max] | 2.6300 in |
| Coupling Type | Gear |
| Coupling Size | 2.5 |
| Outside Dia. | 3.94 in |
| Color | Metallic |
| Keyway Size | 1/2 x 1/4 |
| Length Through Bore | 5.13 in |
| Insert Style | Bored |
| Weight | 6.9 LB |
| EAN or UPC | 697904000979 |

