- HS Sleeve Type
- 14 Coupling Size
features
- Flexible with external teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
- Misalignment and torsional loads are absorbed by shear deflection
| Sleeve Type | HS |
| Wind-Up Angle @ Nominal Torque | 7 ° |
| Axial Misalignment | 0.125 in |
| Color | Orange |
| Temperature Range [Min] | -65 °F |
| Insert Style | Two Piece Split |
| Temperature Range [Max] | 250 °F |
| HP @ RPM | 2070 hp @ 1800 rpm |
| Outside Dia. | 13.09 in |
| Length | 3 1/4 in |
| Coupling Size | 14 |
| Torque Rating [Max] | 72480 in lb |
| RPM [Max] | 2200 rpm |
| Material | Hytrel® |
| Torsional Stiffness (Inch Pounds/Radian) | 3250 |
| Weight | 19.3 LB |
| EAN or UPC | 685144354693 |

