Skip to content Skip to navigation menu
FafnirVFD1

VFD1

VFD 3-BOLT FLANGE UNIT 1" SHAFT, CONTACT SEALS, ECCENTRIC COLLAR, NON-RELUBRICATABLE
Item #101020364
  • 1" Shaft, Contact Seals, Eccentric Collar, Non-Relubricatable
FafnirVFD1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Shaft, Contact Seals, Eccentric Collar, Non-Relubricatable

description

  • The Fafnir malleable iron flange cartridges provide self-alignment and rigid support for medium-duty applications. The mounting bolt holes are interchangeable with the pressed steel Flangette Unit of corresponding size.

applications

  • Agriculture
  • Fans and blowers
  • Food processing
  • Conveyors
Seal Type Contact Seals
Mounted Unit Duty Normal-Duty
End Type Open End
Housing Width 25/32 in
Flange Type 3-Bolt Flange
Housing Height 3 3/4 in
Bearing Type Ball Bearing
Bolt Hole Spacing N/A
Bolt Circle Dia. 3 in
Housing Construction 1 Piece
Flange Thickness 27/64 in
Shaft Dia. 1 in
Length Through Bore 1.21875 in
Bolt Hole Size 11/32 in
Housing Material Cast Iron
Bearing Insert RA100RRB
Inch/Metric Inch
Lubrication Non-Relubricatable
Style 3-Bolt Flange
Bearing Design Non-Expansion
Housing Length 3 3/4 in
Locking Device Eccentric Locking Collar
Overall Width 1 11/32 in
Duty Normal-Duty
Weight 0.847 LB
EAN or UPC 87796057609
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison