| Flange Thickness | 7/16 in |
| Outer Ring Size | 205 |
| Housing Width | 1.1 in |
| Housing Height | 2 3/4 in |
| Overall Width | 1.839 in |
| Weight | 1.394 LB |
| EAN or UPC | 87796107908 |
| Flange Thickness | 7/16 in |
| Outer Ring Size | 205 |
| Housing Width | 1.1 in |
| Housing Height | 2 3/4 in |
| Overall Width | 1.839 in |
| Weight | 1.394 LB |
| EAN or UPC | 87796107908 |