The heavy GN-KLLB series ball bearings are similar in design to the standard LL (Mechani-Seal) wide inner ring bearings but have heavier section 300 series bearings. Unlike the Standard series, however, the seal in the heavy series is of three-piece construction and has two fixed inner members plus an external rotation slinger.
Bore Type
Round Bore, Inch Type
Dynamic Load Rating
9150 lbf
I.D.
1 1/4 in
Overall Width
2 1/32 in
Static Capacity
4500 lbf
Locking Device
Eccentric Locking Collar
Material
Steel
Enclosure
Double Sealed
Lubrication
Relubricatable
Bearing Type
Ball Bearing
Seal Type
Labyrinth Seals
O.D.
80 mm
Length Through Bore
1.5 in
Outer Ring Width
21 mm
Outer Ring Size
307
Static Load Rating [Max]
4500 lbf
Weight
1.529 LB
EAN or UPC
87796053502
Eco-Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back