Skip to content Skip to navigation menu
Thomson IndustriesQS3/8L6

QS3/8L6

3/8IN QUICKSHAFT 6IN LG
Item #101605224
Thomson IndustriesQS3/8L6
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • The hardness is Rockwell of 60C minimum for excellent wear resistance
  • A carefully ground finish of 8Ra or better for a super smooth bearing surface that reduces friction and wear
  • Shafting is straight within 0.001" per foot cumulative (0.002" TIR)
  • Ends are chamfered about 1/32" to 1/16" x 45°
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Weight 0.19 LB
EAN or UPC 662486244622
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison