
- 45 Size Code
- Narrow Carriage Style
- 0.13 C Preload Level
- 137.5 mm Length
- 86 mm Width
Load Capacity @ 100 KM | 127800 N |
Carriage Mount Bolt (Bottom) | M10 |
Height | 60.000 mm |
Width | 86.000 mm |
Assembled Height | 70 mm |
Roller Dia. | 5 mm |
Static Roll Moment | 6333 N-m |
Assembly Height Tolerance | ±20 μm |
Length | 137.500 mm |
Bolt Hole Spacing - Length | 60 mm |
Load Capacity @ 50 KM | 157200 N |
Preload Level | 0.13 C |
Bolt Hole Spacing - Width | 60 mm |
Carriage Style | Narrow |
Flange Thickness | 18 mm |
Carriage Edge to Rail Edge | 20.5 mm |
Static Pitch Moment | 5161 N-m |
Carriage Body Length | 100 mm |
Bolt Hole Spacing - Width [Min] | 60 mm |
Accuracy Class | Precision |
Type | Roller |
Size Code | 45 |
Series | 500 Series |
Fitting Location | 18 mm |
Static Capacity | 229500 N |
Temperature Range [Max] | 176 °F |
Material | Steel |
Weight | 3.0 LB |
EAN or UPC | 662486741909 |
