| Recommended Shafting Class | L |
| Length | 29.000 mm |
| Retaining Ring Groove Width | 1.3 mm |
| Distance Between Retaining Rings | 19.4 mm |
| Type of Bearing | Ball Bearing - Closed |
| Seals | None |
| Self Aligning | No |
| No. of Integral Wipers | None |
| Inch/Metric | Metric |
| No. of Ball Tracks | 4 |
| Shaft Dia. | 10 mm |
| Retaining Ring Groove Diameter | 18 mm |
| Style of Bearing | Closed |
| O.D. | 19 mm |
| Material | Steel |
| Weight | 0.0 LB |

