Skip to content Skip to navigation menu
Streamlight Inc.88094

88094

ProTac 90-X - Includes 2 CR123A lithium batteries and holster - Box
Item #118992660
  • 3 V Battery Voltage
  • Right Angle
  • 1000 lm Maximum Lumens
  • 21 h Run Time
Streamlight Inc.88094
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 V Battery Voltage
  • Right Angle
  • 1000 lm Maximum Lumens
  • 21 h Run Time

description

  • The MULTI-FUEL ProTac 90 X is an EDC light with a twist. It features a right-angle head that gives extra lighting capability for those with multiple lighting needs. Carry in your hand or attach to your MOLLE, belts, harnesses and other gear for hands-free use.
  • The ProTac 90X USB or ProTac 90X are 1000 lumen tactical lights that can use either a proprietary Streamlight SL-B26TM Li-Ion rechargeable battery pack or Two CR123A disposable batteries. The ProTac 90X USB is a complete rechargeable system that comes with a charge cord and a USB Li-Ion button top battery that features an integrated micro-USB charge port. The ProTac 90X comes packaged with two CR123A batteries. Both lights feature a tactical switch for momentary or constant on operation, three different user selectable programs and a pocket clip for convenience. The aluminum housing with Type II Military Spec anodizing helps make the lights extremely durable and abrasion resistant. Packaged with a removable pocket clip and holster. Available in Black.

features

  • TEN-TAP® Programming allows for selection of three different operating programs: 1) high/strobe/low 2) high only 3) low/medium/high
  • Multi-Fuel -Uses one Streamlight SL-B26™ protected Li-Ion USB rechargeable battery pack
  • also accepts two CR123A lithium batteries
  • High, medium, low and strobe modes: High: 1,000 lumens
  • 171m beam
  • runs 2.5 hours (CR123A)
  • runs 1.75 hours (SL-B26 battery pack), Medium: 300 lumens
  • 91m beam
  • runs 4 hours (CR123A)
  • runs 4.75 hours (SL-B26 battery pack), Low: 65 lumens
  • 42m beam
  • runs 21 hours (CR123A)
  • runs 24 hours (SL-B26 battery pack), Strobe runs 2.5 hours (C123A)
  • runs 3.5 hours (SL-B26 battery pack)
  • Multi-function push-button head switch easy to use with gloved hands
  • Removable pocket clip attaches to MOLLE, turnout gear, harnesses, etc.
  • Durable, anodized aluminum construction with impact-resistant glass lens
  • IPX7 waterproof to 1m for 30 minutes
  • 2m impact resistance tested
  • Meets applicable European Community Directives.
  • CEC compliant (ProTac® 90X USB only)
Type Right Angle
Max. Lumens 1000 lm
Battery Included Yes
Rechargeable No
Run Time 21 h
Color Black
Battery Type Lithium Primary
No. of Batteries 2
Weight 3.12 LB
EAN or UPC 80926880948
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison