- 12 V Battery Voltage
- Lantern
- 5300 lm Maximum Lumens
- 18 h Run Time
- Rechargeable
description
- The Portable Scene Light provides rapid deployment onsite, and it goes anywhere. First responders can use it to light an entire area or to shine light into the most out-of-the-way places. A telescoping pole extends to 72" wthin seconds for added flexibility in lighting an emergency scene, construction site, road work, or search and rescue. Three levels of lighting and substantial run time last through several shifts.
- The Portable Scene Light is an industrial-duty, rechargeable, completely portable high lumen flood light that can be fully deployed in less than 30 seconds. It uses six (6) LEDs and wide pattern reflectors to produce a uniform flood pattern with two (2) selectable beam widths and three (3) light output intensities. The Portable Scene Lights telescoping pole and rotating head extend to an overall height of 72 inches or 84 inches for the EXT version. Onboard stabilizing legs can be deployed for high wind or uneven terrain environments. System ships with a heavy duty shoulder strap, AC charger and 12VDC cord. Ideal for field maintenance, inspection of construction sites and remote equipment, military operations and general scene lighting.
features
- 5300 lumens to light an entire area
- 18 hours of runtime on Low
- Unlimited runtime using AC/DC power source
- Industrial duty and rugged enough to withstand rough terrain.
- Select a flood or spot beam in all three levels.
- Designed to resist wind continuous in all directions
- Full deployment in 30 seconds
- IP67 rated
- dust-tight and waterproof to 1 meter for 30 minutes
- IP67 tested
- CEC compliant
| Battery Type | 12V Sealed Lead Acid |
| Type | Lantern |
| Color | Yellow |
| Rechargeable | Yes |
| Run Time | 18 h |
| No. of Batteries | 1 |
| Max. Lumens | 5300 lm |
| Battery Included | Yes |
| Weight | 0.0 KG |

