
Stearns Division
108771101 BG
SERIES 87,700 DISC BRAKE 1.125" BORE, 180TC/210TC/250TC/250UC FRAME, 115 VOLTAGE, 60 HZ, 10 FT LBS TORQUE H
Item #102148504


- 1.125" Bore
- 180TC/210TC/250TC/250UC Frame
- 115 Voltage
- 60 Hz
- 10 ft lbs Torque
features
- Spring set, electrically released
- Self-adjusting design
- Manual side-release lever with automatic reset
- Maximum horizontal speed 4000 rpm
- Maximum vertical speed 3600 rpm
compliances
- 0
Frame | 180TC, 250TC, 210TC, 250UC |
Output Shaft | 1 1/8 in |
Hertz | 60 Hz |
Housing Length | 8.38 in |
Shaft Extension Length | 2.62 in |
Outside Dia. | 10.38 in |
Lead Wire Position | Standard |
Enclosure | NEMA 2 |
Bore Size | 1.125 in |
Style | Motor Brake - Double C-Face |
Power On/Power Off | Power Off |
Torque Rating | 10 in lb |
Model | 1-087-711-0X-XX |
Voltage Rating | 115 |
Housing Material | Aluminum |
Weight | 66.0 LB |
EAN or UPC | 662327298760 |
