
Stearns Division
108704100FQF
SERIES 87,000 DISC BRAKE 1.25" BORE 180TC/210TC/250TC FRAME, 230/460/190/380 VOLTAGE, 60/50 HZ, 35 FT LB G LENGTH
Item #102142827


- 1.25" Bore
- 180TC/210TC/250TC Frame
- 230/460/190/380 Voltage
- 60/50 Hz
- 35 ft lbs Torque
features
- Self-adjusting design
- Splined hub
- Lead wire 24" long
- Maximum horizontal speed 4000 rpm
- Maximum vertical speed 3600 rpm
- Class B coil installation
compliances
- 0
Style | Motor Brake - Fan End Mounting |
Output Shaft | N/A |
Outside Dia. | 8.92 in |
Bore Size | 1.25 in |
Shaft Extension Length | N/A |
Frame | 180TC, 250TC, 210TC |
Hertz | 50/60 Hz |
Lead Wire Position | Standard |
Voltage Rating | 190, 460, 230, 380 |
Torque Rating | 35 in lb |
Enclosure | NEMA 2 |
Model | 1-087-041-00-XXX |
Housing Material | Steel |
Power On/Power Off | Power Off |
Housing Length | 7.38 in |
Weight | 24.0 LB |
EAN or UPC | 662327170479 |
