
Stearns Division
105672205 QF
SERIES 56,700 DISC BRAKE 0.625" BORE, 56C/140TC FRAME, 208/230/460/190/380 VOLTAGE, 60/50 HZ, 6 FT LBS TO NGTH
Item #101739749


- 0.625" Bore
- 56C/140TC Frame
- 208/230/460/190/380 Voltage
- 60/50 Hz
- 6 ft lbs Torque
features
- Adjustable torque
- Manual wear adjustment
- Visual wear indicator
- Spring set, electrically released
- Maximum horizontal speed 5000 rpm
- Maximum vertical speed 3600 rpm
compliances
- 0
Lead Wire Position | Standard |
Style | Motor Brake - Double C-Face |
Shaft Extension Length | 2 in |
Outside Dia. | 6.88 in |
Bore Size | 0.625 in |
Enclosure | NEMA 4 |
Frame | 56C, 140TC |
Hertz | 50/60 Hz |
Torque Rating | 6 in lb |
Output Shaft | 5/8 in |
Power On/Power Off | Power Off |
Model | 1-056-722-0X-XX |
Housing Length | 4.94 in |
Housing Material | Aluminum |
Voltage Rating | 190, 460, 230, 380, 208 |
Weight | 12.0 LB |
EAN or UPC | 793699014013 |
