
features
- Manual wear adjustment
- Adjustable torque
- Spring set, electrically released
- Lead wire 24" long
- Maximum horizontal speed 5000 rpm
- Maximum vertical speed 3600 rpm
- Class B coil installation
- Splined hub
- Visual wear indicator
Weight | 9.0 LB |
EAN or UPC | 662327982911 |
