
- 0.625" Bore
- 56C/140TC Frame
- 460 Voltage
- 60 Hz
- 10 ft lbs Torque
features
- Adjustable torque
- Manual wear adjustment
- Visual wear indicator
- Splined hub
- Spring set, electrically released
- Lead wire 24" long
- Maximum horizontal speed 5000 rpm
- Maximum vertical speed 3600 rpm
- Class B coil installation
compliances
- 0
Frame | 56C, 140TC |
Voltage Rating | 460 |
Hertz | 60 Hz |
Power On/Power Off | Power Off |
Shaft Extension Length | N/A |
Style | Motor Brake - Fan End Mounting |
Output Shaft | N/A |
Housing Material | Steel |
Enclosure | NEMA 2 |
Torque Rating | 10 in lb |
Lead Wire Position | Standard |
Housing Length | 4.01 in |
Model | 1-056-031-00-XXX |
Bore Size | 0.625 in |
Outside Dia. | 6.87 in |
Weight | 9.0 LB |
EAN or UPC | 662327951986 |
