
description
- This 52-inch wide 9-Drawer Mobile Workbench is constructed of double-wall steel for strength and durability. It has a 1-1/2 inch thick solid wood work surface, nine 85-pound load capacity, full-extension ball-bearing drawer slides, and a keyed internal locking system to safeguard tools. Its load rating is 1,100 pounds with four 5-inch x 2-inch casters, two of which lock and swivel.
features
- Nine 85 lb. load capacity, full-extension ball-bearing drawer slides for smooth operation
- 1,100 lb. load rating with 5 in. x 2 in. casters, two of which lock and swivel
- Keyed internal locking system safeguards tools
- 1-1/2 in. thick solid wood work surface provides a strong and spacious work area
- Full-width top drawer for storing extra long tools
- Full-grip tubular side handle allows for portability around the work area
- Double-wall steel construction provides strength and durability
- 17,914 cubic inches of storage capacity
Weight | 221.0 LB |
EAN or UPC | 721615312134 |
