description
- This 41-inch wide 4-Drawer Tool Chest is constructed of double-wall steel for strength and durability. It has four 85-pound load capacity, full-extension ball-bearing drawer slides, and a keyed internal locking system to safeguard tools. Gas struts provide easy lid opening and closing, while two recessed side handles allow for easy lifting. Recommended with this unit is our 41 in. W 300 Series 8-Drawer Rolling Tool Cabinet (STST24181BK), sold separately.
features
- Four 85 lb. load capacity, full-extension ball-bearing drawer slides for smooth operation
- Gas struts provide easy lid opening and closing
- Keyed internal locking system safeguards tools
- Two recessed side handles for lifting capabilities
- Full-width aluminum drawer trim for grip
- Double-wall steel construction provides strength and durability
- 9,619 cubic inches of storage capacity
| Weight | 138.0 LB |
| EAN or UPC | 721615312103 |

