Skip to content Skip to navigation menu
Stanley ToolsSTST22753BK

STST22753BK

300S 26IN 5DRW CABINET - BLACK
Item #117177738
Stanley ToolsSTST22753BK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This 26 in. wide 5-Drawer Rolling Tool Cabinet is constructed of double-wall steel for strength and durability. It has five 85-pound load capacity, full-extension ball-bearing drawer slides, and a keyed internal locking system to safeguard tools. Its load rating is 650 pounds with four 4.5-inch x 1.5-inch casters, two of which lock and swivel. Plus, the non-slip open weave top mat helps protect the cabinet surface. Recommended with this unit are our 26 in. W 300 Series 5-Drawer Tool Chest (STST22657BK) and 26 in. W 300 Series 2-Drawer Middle Chest (STST22625BK), sold separately.

features

  • Five 85 lb. load capacity, full-extension ball-bearing drawer slides for smooth operation
  • 650 lb. load rating with 4.5 in. x 1.5 in. casters, two of which lock and swivel
  • 16 in. deep cabinet
  • Keyed internal locking system safeguards tools
  • Full-grip tubular side handle for portability
  • Non-slip open weave top mat helps protect the cabinet surface
  • Full-width aluminum drawer trim for grip
  • Double-wall steel construction provides strength and durability
  • 10,450 cubic inches of storage capacity
Weight 128.0 LB
EAN or UPC 721615312097
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison