description
- The 26-inch wide 5-Drawer Tool Chest is constructed of double-wall steel for strength and durability. It has five 85-pound load capacity, full-extension ball-bearing drawer slides, and a keyed internal locking system to safeguard tools. Gas struts also provide easy lid opening and closing. Recommended with this unit are our 26 in. W 300 Series 2-Drawer Middle Chest (STST22625BK) and 26 in. W 300 Series 5-Drawer Rolling Cabinet (STST22753BK), sold separately. The 26-inch wide 5-Drawer Tool Chest is constructed of double-wall steel for strength and durability. It has five 85-pound load capacity, full-extension ball-bearing drawer slides, and a keyed internal locking system to safeguard tools. Gas struts also provide easy lid opening and closing. Recommended with this unit are our 26 in. W 300 Series 2-Drawer Middle Chest (STST22625BK) and 26 in. W 300 Series 5-Drawer Rolling Cabinet (STST22753BK), sold separately. The 26-inch wide 5-Drawer Tool Chest is constructed of double-wall steel for strength and durability. It has five 85-pound load capacity, full-extension ball-bearing drawer slides, and a keyed internal locking system to safeguard tools. Gas struts also provide easy lid opening and closing. Recommended with this unit are our 26 in. W 300 Series 2-Drawer Middle Chest (STST22625BK) and 26 in. W 300 Series 5-Drawer Rolling Cabinet (STST22753BK), sold separately.
features
- Five 85 lb. load capacity, full-extension ball-bearing drawer slides for smooth operation
- 16 in. deep tool chest
- Gas struts provide easy lid opening and closing
- Keyed internal locking system safeguards tools
- Two recessed side handles for lifting capabilities
- Full-width aluminum drawer trim for grip
- Double-wall steel construction provides strength and durability
- 5,840 cubic inches of storage capacity
| Weight | 79.0 LB |
| EAN or UPC | 721615312073 |

