description
- This 26-inch wide 4-Drawer Tool Chest is constructed of all-steel for strength and durability. It has four, 50-pound load capacity, full-extension ball-bearing drawer slides, and a keyed internal locking system to safeguard tools. Gas struts also provide easy lid opening and closing. Recommended with this unit is our 26 in. W 100 Series 2-Drawer Middle Chest (STST22621BK) and 26 in. W 100 Series 4-Drawer Rolling Cabinet (STST22742BK), sold separately.
features
- Four, 50 lb. load capacity, full-extension ball-bearing drawer slides for smooth operation
- Gas struts provide easy lid opening and closing
- Keyed internal locking system safeguards tools
- Two recessed side handles for lifting capabilities
- Full-width black steel drawer trim for grip
- All-steel construction provides strength and durability
- 3,663 cubic inches of storage
| Weight | 41.0 LB |
| EAN or UPC | 721615311991 |

