Skip to content Skip to navigation menu
Stanley ToolsSTST22625BK

STST22625BK

300S 26IN 2DRW MIDDLE CHEST - BLACK
Item #117177745
Stanley ToolsSTST22625BK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This 26-inch wide 2-Drawer Middle Tool Chest is constructed of double-wall steel for strength and durability. It has two 85-pound load capacity, full-extension ball-bearing drawer slides, and a keyed internal locking system to safeguard tools. Recommended with this unit are our 26 in. W 300 Series 5-Drawer Tool Chest (STST22657BK) and 26 in. W 300 Series 5-Drawer Rolling Cabinet (STST22753BK), sold separately.

features

  • Two 85 lb. load capacity, full-extension ball-bearing drawer slides for smooth operation
  • 16 in. deep middle tool chest maximizes storage capacity
  • Keyed internal locking system safeguards tools
  • Full-width aluminum drawer trim for grip
  • Use for additional storage between the tool chest (STST22657BK) and rolling cabinet (STST22753BK), sold separately
  • Double-wall steel construction provides strength and durability
  • 1,896 cubic inches of storage capacity
Weight 38.0 LB
EAN or UPC 721615312080
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison