description
- This 26-inch wide 2-Drawer Middle Tool Chest is constructed of double-wall steel for strength and durability. It has two 85-pound load capacity, full-extension ball-bearing drawer slides, and a keyed internal locking system to safeguard tools. Recommended with this unit are our 26 in. W 300 Series 5-Drawer Tool Chest (STST22655BK) and 26 in. W 300 Series 4-Drawer Rolling Tool Cabinet (STST22744BK), sold separately.
features
- Two 85 lb. load capacity full-extension ball-bearing drawer slides for smooth operation
- Keyed internal locking system safeguards tools
- Full-width aluminum drawer trim for grip
- For additional storage between the tool chest (STST22655BK) and rolling cabinet (STST22744BK), sold separately
- Double-wall steel construction provides strength and durability
- 1,908 cubic inches of storage capacity
| Weight | 33.0 LB |
| EAN or UPC | 721615312059 |

