Skip to content Skip to navigation menu
Stanley ToolsSTHT77406

STHT77406

STANLEY STUD SENSOR 200
Item #106029286
Stanley ToolsSTHT77406
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Finding wall studs in wood and metal through up to 3/4" deep surface material is no problem with Stanley's Stud Sensor 200. The LCD screen clearly displays all of the sensor and readings. It also has an AC detection capability that identifies live wires up to 2" deep.

features

  • LCD screen clearly displays all of the sensor’s readings
  • Wood and metal stud detection through up to 3/4" deep surface material
  • AC detection identifies live wires up to 2" deep
  • One Pass & trade
  • center-find technology locates stud centers
Weight 1.0 LB
EAN or UPC 76174777208
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison