- Leverlock
- 16 ft Blade Length
- 3/4 in Blade Width
- Inch
description
- Stanley 16 Ft. x 3/4 In. tape measure.
features
- Automatic blade lock: holds blade securely in position
- Write-on label: for repeated use with carpenter pencil
- Non-marring frictionless base: to help protect work surface
- Easy inside/outside measurements
- Push-release self-locking mechanism controls blade retraction
- The Write-On label allows for repeated use with carpenter pencil
- Blade width = 3/4-in
- Blade Standout = 5-ft
| Graduation(s) | 1/16 in |
| Blade Width | 3/4 in |
| Blade Color | Yellow |
| Inch/Metric | Inch |
| Blade Length | 16 ft |
| Type | Leverlock |
| Weight | 0.48 LB |
| EAN or UPC | 76174308129 |

