
description
- This double-sided bi-material pull cutter has a completely recessed blade, slip-resistant bi-material grip, and integrated metal tape splitter. Its optimized cutting depth cuts through single/double wall corrugate, and the double-sided recessed blade increases the useful life of the pull cutter.*** when working continuously with cutting tools in a fast-paced environment, accidents can happen. You can help reduce the risk of cuts, lacerations, and punctures on the job with the Stanley® line of safety knives.
features
- Completely recessed blade helps reduce risk of injury.
- Double-sided recessed blade increases the useful life of the pull cutter.***
- Optimized cutting depth cuts through single/double wall corrugate.
- Metal tape splitter pierces and cuts through thick layered tape in one motion.
- Slip-resistant bi-material grip for comfort and control.
- Lightweight design helps reduce user fatigue.**
- Lanyard hang hole for easy transportation and storage.
Weight | 0.062 LB |
EAN or UPC | 76174103601 |
