Skip to content Skip to navigation menu
Stanley ToolsPT-MC13115-1M

PT-MC13115-1M

1.5X131 PT MCN NAIL
Item #117178135
Stanley ToolsPT-MC13115-1M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Bostitch® manufactures over 2000 types of fasteners. Each fastener is engineered for optimal performance in Bostitch® tools, and for exceeding the performance expectations of our customers. Our goal is to continually increase efficiency, productivity and quality, and to ensure building code compliance through the ICC ESR 2020, ICC ESR 1539 and ICC ER 5426 reports. Our team of engineers leads the industry in innovation and design. Utilizing our advanced laboratory, our team of engineers conducts environmental testing to study the effects of storm forces and other weather conditions, withdrawal testing to evaluate new coatings, penetration testing to evaluate drive characteristics, and development testing to optimize withdrawal, shear and pull-through performance.

features

  • Full round head - identified
  • Fits Bostitch tools
  • F33PT, STRAPSHOT™ MCN-150, STRAPSHOT™ MCN-250
  • For metal connector applications
  • Bend yield = 100,000 PSI
Weight 6.82 LB
EAN or UPC 77914041436
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison