Skip to content Skip to navigation menu
Stanley ToolsPT-12D120FH25

PT-12D120FH25

NAIL PT 3.25"X.120 SMOOTH BRITE OSRH 2.5
Item #117178149
Stanley ToolsPT-12D120FH25
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • These Bostitch framing nails are a great choice for your construction projects. The nails have a round head and smooth shank for superior performance. The diamond point and coated finish ensure smooth and easy penetration. The 30° paper tape strip collated nails are 3-1/4" in length and available in a box of 2500 nails.

features

  • Off-Set Round Head to satisfy building code in all regions
  • Polymer Coating Facilitates Drivability
  • Industrial Grade Carbon Steel Alloy
  • Fits most 30 to 34 degree Paper tape Mailers
Weight 25.62 LB
EAN or UPC 77914060284
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison