Skip to content Skip to navigation menu
Stanley ToolsPRO-3850

PRO-3850

PROZHOZE 3/8IN X 50F
Item #117178157
Stanley ToolsPRO-3850
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • New Bostitch PROZHOZE™. Premium 3/8 In. x 50 Ft. reinforced polyurethane air hose. Flexible, durable and rugged polyurethane construction is abrasion, puncture and chemical resistant for extended life. Hose is field reparable in three quick and easy steps: unscrew, cut, and replace.

features

  • Rugged reinforced polyurethane construction is abrasion puncture and chemical resistant
  • Flexible from -40° to 180°F for revolutionary workability
  • Reusable 1/4 In. MPT fittings are field repairable in three easy steps
  • Non-marring translucent material provides a clear view of airline contaminants
  • Snap-fit strain reliefs provide flexible reinforcement for extended life
  • Up to 2x lighter than standard air hoses
  • Ribbed design prevents hose from sticking to itself or other job-site obstructions
  • High visibility safety yellow color for improved job-site visibility
Weight 3.782 LB
EAN or UPC 77914042013
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison