description
- The N75C-1 - coil sheathing/siding nailer is perfect for high-volume nailing of wall and roof sheathing. It drives 15-degree wire weld collated and plastic inserted nails with shank diameters of 0.090 In. to 0.131 In.. it has a lightweight aluminum design for added durability. An adjustable depth guide sets nails to desired depths quickly and conveniently. Weight 4.9 Lbs., 2.22 kilos. Driving power 630 In./Lbs.. fastener range 1-1/2 In. to 3 In. Wire weld and plastic inserted coil nails (0.090 In. to 0.131 In. shank) magazine capacity 225-300 nails operating pressure 70-120 PSI thread fitting type 1/4 In. NPT.
features
- Perfect for high-volume nailing of wall and roof sheathing
- Drives 15° wire weld collated and plastic inserted nails with shank diameters of 0.090-in to 0.131-in
- Lightweight aluminum design for added durability
- Adjustable depth guide sets nails to desired depths quickly and conveniently
| Weight | 11.02 LB |
| EAN or UPC | 77914042082 |

