description
- The Bostitch N66C-1 Coil Siding Nailer can be used for a variety of applications including wood siding, cedar shake shingles, and fencing. The N66C-1 uses 15° wire weld and plastic Inserted coil siding nails. With 500 inch lbs of driving power this tool can 1-1/4" to 2-1/2" nails. It has an adjustable depth guide to set nails quickly and conveniently and its lightweight (4.7 lbs) aluminum housing is designed for added durability. The tip has a soft rubber foot to prevent damage to softer woods and it has a tool free adjustable exhaust to conveniently direct exhaust away from the user. This tool comes with a carrying case and Bostitch's exclusive 7 Year Warranty.
features
- Drives wire weld and plastic inserted coil nails
- Adjustable depth guide sets nails to desired depths quickly and conveniently
- Lightweight aluminum design for added durability
- Soft rubber foot prevents damage to softer woods
- Tool-free adjustable exhaust conveniently directs exhaust away from the user
- Fastener length: 1-1/4-in to 2-1/2-in
- fastener diameter: 0.080-in to 0.092-in
| Weight | 9.82 LB |
| EAN or UPC | 77914039372 |

