Skip to content Skip to navigation menu
Stanley ToolsJ6113NMF

J6113NMF

TORQUE WR DIAL 3/8DR 70
Item #103446634
  • 3/8 in Drive Size
Stanley ToolsJ6113NMF
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Drive Size

features

  • 2-10 Nm thru 50-250 Nm / 18-90 in-lbs thru 35-175 ft-lbs
  • Accurate to ± 4% of torque reading in both directions at 20% to 100% of full scale.
  • Industrial all steel or aluminum torque transfer components.
  • High alloy torsion drive design — accuracy not effected by hand position.
  • Dual scale (Metric/English) with clockwise and counterclockwise operation — fewer wrenches needed to complete job.
  • Memory needles are standard on all wrenches except electric light models.
  • Easy-to-read, high contrast scale.
  • Laser marked serial number for traceability.
  • N.I.S.T. (National Institute of Standards and Technology) traceable CW certification supplied with each wrench.
Drive Size 3/8 in
Weight 1.91 LB
EAN or UPC 662679135348
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison