Skip to content Skip to navigation menu
Stanley ToolsGS20DT

GS20DT

GLUE STICKS DUAL TEMP 4" (24-PK)
Item #103767946
Stanley ToolsGS20DT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • These glue sticks are ideal for bonding heat sensitive materials to each other. These sticks are 4 inches long and are 0.45 in. round. The tools that these sticks fit into are GR20, GR25-2 and GR100.

features

  • For use in standard hot-melt, low-temperature and dual-temperature glue guns
  • Excellent for bonding heat-sensitive materials
  • Standard diameter 0.45 in. glue sticks
  • Used by GR20, GR25-2 and GR100 Glue Guns
Weight 0.58 LB
EAN or UPC 45731131418
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison