Skip to content Skip to navigation menu
Stanley ToolsFMHT73559

FMHT73559

FM Offset Left Cut Snips
Item #117180022
Stanley ToolsFMHT73559
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • These STANLEY FatMax® Snips are manufactured with an Induction Hardened cutting edge for sharpness and can cut up to 18 gauge cold-rolled steel or 22 ga stainless steel.

features

  • Cuts up to 18-gauge (1.2mm) cold-rolled steel or 22-gauge (0.7mm) stainless steel
  • Offset angled blades provide clearance between the handles and cutting material
  • Flush hardware helps prevent catching on materials while cutting
  • Auto release mechanism provides for fast one-handed operation
  • Induction hardened cutting edge stay sharp longer (compared to non-induction hardened blades)
Weight 1.02 LB
EAN or UPC 76174735598
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison